Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modular Plug, RJ45 Connector Type, PK100, Color: Clear

  • Mfr # CAT5-HSPJAR

  • Zoro # G9254233


product price: $29.69
/pk 100, $0.30/ea

Key Features

Connector Application
Ethernet
Color
Clear
T568 Standard
Yes
Standards
IEEE 802.3
Shielded
Unshielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT5-HSPJAR
Zoro #
G9254233
UPC #
614395060077
Country of Origin
China

Details

Item
Pass Thru Modular Plug
Connector Application
Ethernet
Color
Clear
T568 Standard
Yes
Standards
IEEE 802.3
Shielded
Unshielded
Wire Type
Solid
Simplex/Duplex
Simplex
Number of Contacts
8
Number of Positions
8
Wire Gauge
24 AWG
Features
Simplify Twisted Pair Terminations by Allowing the Wires to Slide through Holes Out the Front of the Connector, Verify Proper Wiring Order with a Visual Inspection, Wires will be Properly Flush to the Front of the Connector
Category Type
5
Connector Type
RJ45
Cable Type
Cat5
End Type
Pass-Through
Compatible Wire Solid/Stranded
Solid
Compatible Cable Fire Rating
Not Rated
Compatible Cable Performance Category
3, 5, 5e
Compatible Number of Fibers
Simplex
Number of Connectors Included
100
Includes
Crimp Tool
Compatible Conductor Gauge
24 AWG
Compatible Wire Material
Copper
Product Type
Connector
Compatible Cable Shape
Round

Description

Pass Thru Modular Plug, Compatible Cable Fire Rating Not Rated, Connector Type RJ45, Color Clear, Shielded Unshielded, End Type Pass-Through, Features Simplify Twisted Pair Terminations by Allowing the Wires to Slide through Holes Out the Front of the Connector, Verify Proper Wiring Order with a Visual Inspection, Wires will be Properly Flush to the Front of the Connector, Insert Construction - New 1-Piece, Product Type Connector, Optical Fiber Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.