Shop NVENT HOFFMAN
See all product information
Create Account
Compression Lugs, Copper
- Mfr # DGCL22
- Zoro # G5843733
product price:Â
$
145.50
/ea
Free Shipping & Returns
Key Features
Material
Copper
Finish
Electroplated
Color
Unpainted
Thickness
0.14 in / 3.5 mm
Weight
1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DGCL22
- Zoro #
- G5843733
- UPC #
- 783510172558
- Country of Origin
- United States
- Item
- Compression Lugs,Copper
- Material
- Copper
- Finish
- Electroplated
- Color
- Unpainted
- Weight
- 1 lb
Description
Compression Lugs,Copper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.