Shop ORTRONICS
See all product information
Create Account
RACKS CABNT & ENCLOS
- Mfr # CR-93S-1B
- Zoro # G825074252
product price:Â
$
90.89
/ea
Key Features
Orientation
Vertical
Finish
Powder Coated
Material
Steel
Overall Width
7/8 in
Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR-93S-1B
- Zoro #
- G825074252
- UPC #
- 662875539162
- Country of Origin
- United States
- Item
- Cable Management System
- Orientation
- Vertical
- Finish
- Powder Coated
- Material
- Steel
- Features
- For Use With
- Q
- Number of Sides
- Single Side
- Includes Mounting Hardware
- Yes
- Includes
- Mounting Hardware
- Color
- Black
- Rack Units
- 2
- Standards
- RoHS Compliant (2011/65/EU)
- Compatible with Series
- Q
Dimensions
- Overall Width
- 7/8 in
- Manufacturers Warranty Length
- 5 yr
- Overall Depth
- 2 1/2 in
- Overall Height
- 3 1/2 in
Description
Cable Management System, Color Black, Finish Powder Coated, For Use With Standard EIA Rack, Includes Mounting Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.