Syspend 281-Max Base Coupling, 5.00x5.00
- Mfr # S2MBC
- Zoro # G5848405
product price:Â
$
695.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Finish
Powder Coated
Width
4-1/4 in
Height
5.12 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S2MBC
- Zoro #
- G5848405
- UPC #
- 783510188153
- Country of Origin
- Germany
- Item
- Syspend 281-Max Base Coupling,5.00x5.00
- Material
- Aluminum
- Finish
- Powder Coated
- Color
- Black
- Weight
- 4.80 lb
- Series
- Syspend 281-Max
- Protection Rating
- IP65
Dimensions
- Width
- 4-1/4 in
- Height
- 5.12 in
- Depth
- 4-1/4 in
- Size
- 5 x 5 x 5.20 in
Description
Syspend 281-Max Base Coupling,5.00x5.00
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.