Shop LEGRAND
See all product information
Create Account
Bracket
- Mfr # MDBKT-BK
- Zoro # G523956034
product price:Â
$
34.19
/ea
Key Features
Includes
Bezel
Standards
cULus File No. E349493, RoHS
For Use With
Modular Power System
Material
Steel
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MDBKT-BK
- Zoro #
- G523956034
- UPC #
- 786776200171
- Country of Origin
- China
- Item
- Bracket
- Includes
- Bezel
- Standards
- cULus File No. E349493, RoHS
- For Use With
- Modular Power System
- Material
- Steel
- Color
- Black
- Shell Material
- Steel
- Wire Color
- Black
- Product Type
- Mounting Accessories
- Compatible Product Type
- Modular Power System
- Traction Material
- Steel
Dimensions
- Width
- 0 in
- Length
- 6 1/8 in
Description
Bracket, Black, For Use With Modular Power System, Length 6 1/8 in, Width 0 in, Material Steel, Includes Bezel, Standards cULus File No. E349493, RoHS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.