Triangle Support Bracket Kit, Black, Ste
- Mfr # LTSB151824BLK
- Zoro # G5869448
product price:Â
$
28.49
/ea
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Cable Runway 15, 18, 24 in
Color
Black
Thickness
0.19 in / 5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LTSB151824BLK
- Zoro #
- G5869448
- UPC #
- 783510303488
- Country of Origin
- United States
Dimensions
- Thickness
- 0.19 in / 5 mm
Details
- Item
- Triangle Support Bracket Kit,Black,Ste
- Material
- Mild Steel
- Finish
- Powder Coated
- For Use With
- Fits Cable Runway 15, 18, 24 in
- Color
- Black
- Weight
- 11 lb
- Fits Cable Runway
- 15, 18, 24 in
Description
Triangle Support Bracket Kit,Black,Ste
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.