Side Brush, Nylon
- Mfr # 4011035
- Zoro # G5880497
product price:Â
$
121.90
/ea
Free Shipping & Returns
Key Features
For Use With
21ML67
For Use With Mfr. Model Number
1071118
Type
Nylon
Includes
Nylon Side Brush
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4011035
- Zoro #
- G5880497
- UPC #
- -
- Country of Origin
- Italy
- Item
- Side Brush
- For Use With
- 21ML67
- For Use With Mfr. Model Number
- 1071118
- Type
- Nylon
- Includes
- Nylon Side Brush
- Material
- Nylon
- Shell Material
- Nylon
- Compatible Product Type
- 21ML67
- Traction Material
- Nylon
Description
Side Brush, Material Nylon, Includes Nylon Side Brush
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.