Shop TOMAHAWK POWER
See all product information
Create Account
Tomahawk 16 in Cordless Floor Scrubber Power Mop 13,000 ft squared per hour 24V 350 RPM Scrub Dry
- Mfr # TMOP40e-PRO
- Zoro # G024158180
product price:Â
$
3,499.99
/ea
Free Shipping & Returns
Key Features
Floor Application
Length
48 in
Sound Level
68 dB(A)
Height (In.)
18 in
Solution Tank Capacity
1.05 Gals
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TMOP40e-PRO
- Zoro #
- G024158180
- UPC #
- 850081645139
- Country of Origin
- China
Dimensions
- Length
- 48 in
- Height (In.)
- 18 in
- Depth
- 18 in
Details
- Floor Application
- Sound Level
- 68 dB(A)
- Solution Tank Capacity
- 1.05 Gals
- Color
- Red
- Item
- Floor Scrubber
- Brush Speed
- 350 RPM
- Recovery Tank Capacity
- 25.2V- 250 W
Description
For big areas and busy schedules, Tomahawk Floor Scrubbers are built to work smarter, not harder. This 16-inch cordless scrubber covers up to 13,000 ft squared per hour, delivering up to 8x the efficiency of mopping so you finish more in less time. Powered by a 24V dual battery system, it runs up to 60 minutes per battery with hot-swappable batteries for uninterrupted cleaning. With 350 RPM brushes and 20,000 Pa suction, it scrubs and dries in one pass, leaving floors clean, dry, and safe with no streaks or slip hazards. Designed for commercial use, the dual tank system ensures hygienic cleaning, while its compact, maneuverable design makes it perfect for tight spaces. Upgrade to faster, more efficient cleaning with Tomahawk.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.