Variable Frequency Drive, Black

  • Mfr # ATV320U22N4B
  • Zoro # G5920472
product price: 
$
819.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
500V AC
Accepts Input Control Signal
0 to 10V DC, 0 to 20mA Adjustable, Bipolar -10 to 10V DC
With Bypass / No Bypass
No Bypass
Width
2.36 in
Control Method
Keypad, Remote, Terminal, Network
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV320U22N4B
Zoro #
G5920472
UPC #
785901807766
Country of Origin
Indonesia

Dimensions

Width
2.36 in
Depth
9.65 in
Height
12.8 in
Overall Depth
9 5/8 in
Overall Width
2 3/8 in
Overall Height
12 3/4 in

Details

Input Voltage
500V AC
Accepts Input Control Signal
0 to 10V DC, 0 to 20mA Adjustable, Bipolar -10 to 10V DC
With Bypass / No Bypass
No Bypass
Control Method
Keypad, Remote, Terminal, Network
Torque @ 1 Hz
1.5
Digital Readout
Set Frequency, Motor Frequency, Hertz, RPM, Custom Units, Motor Current, Motor Voltage, Bus Voltage, Speed, Alarms and Programmable
Dynamic Braking
No
Displays
Set Frequency, Motor Frequency, Hertz, RPM, Custom Units, Motor Current, Motor Voltage, Bus Voltage, Speed, Alarms and Programmable
Adjustable Deceleration Time
0 to 6,000 sec
Output Phase AC
Three
Enclosure
Open
Input Phase AC
Three
Item
Variable Frequency Drive
For Use With
three-phase Asynchronous, Synchronous Motors
Control Type
Keypad, Remote, Terminal, Network
Adjustable Acceleration Time
0 to 6,000 sec
Key Pad Lockout
Yes
Output Voltage
500V AC
Start/Stop Control
Programmable
Max. Output Amps
5.5 A
With Line Contactor / No Line Contactor
No Line Contactor
Protection
Input phase breaks: drive, Overcurrent between output phases and earth: drive, Overheating protection: drive, Short-circuit between motor phases: drive, Thermal protection: drive
Output Frequency Range
0.1 to 599 Hz
Display Type
LED
Input Frequency
60/50 Hz
Standards
EN/IEC 61800-3, Environment 1 category C2 EN/IEC 61800-3, Environment 2 category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 508C, UL 61800-5-1, CSA C22.2 No 274
Max. HP
3 hp
Starting Torque
1.5
Number of Inputs
(3) Analog; (7) Discrete
Torque Application
Constant Torque, Variable Torque
Application
Complex machines
Color
Black
Style
Book
Enclosure Rating
NEMA 1
Maximum Output Power
3 hp
Ethernet Port Included
No
Maximum Output Current
5.5 A
Series
Altivar 320
Input Type
Analog, Digital
Brake Chopper Included
Yes
Output Type
Analog
Number of Outputs
(1) Analog; (3) Discrete
Output Voltage Range
380V AC to 500V AC
Input Voltage Range
323 to 550V AC
IP Rating
IP20
Input Phase
Three
Bypass Design
No Bypass
Line Contactor Design
No Line Contactor
Product Type
Variable Frequency Drive
Output Frequency - Minimum
599 Hz
Includes Ethernet Port
No
Output Horsepower
3 hp
Output Current - Maximum
5.5 A
Keypad Lockout
Yes
Output Phase
Three
Number of Outputs - Analog
1
Number of Inputs - Analog
3
Includes Brake Chopper
Yes
NEMA Rating
NEMA 1
Output Frequency - Maximum
0.1 Hz

Description

Variable Frequency Drive, Input Voltage 500V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 3 hp, Maximum Output Current 5.5 A, Output Voltage 500V AC, Output Phase AC Three, Output Frequency Range 0.1 to 599 Hz, Enclosure Rating NEMA 1

Ratings & reviews