Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV320U11N4WS
  • Zoro # G013328310

product price: 
$
906.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Start/Stop Control
Programmable
Output Voltage
500V AC
Control Type
Remote Keypad
With Line Contactor / No Line Contactor
With Line Contactor
Enclosure
Totally Enclosed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV320U11N4WS
Zoro #
G013328310
UPC #
3606489548667
Country of Origin
Indonesia
Start/Stop Control
Programmable
Output Voltage
500V AC
Control Type
Remote Keypad
With Line Contactor / No Line Contactor
With Line Contactor
Enclosure
Totally Enclosed
Output Phase AC
Three
Control Method
Remote
Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases and Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection Drive
With Bypass / No Bypass
No Bypass
Display Type
LED
Item
Variable Frequency Drive
Dynamic Braking
Yes
Input Voltage
500V AC
Input Frequency
60/50 Hz
Displays
LED
Input Phase AC
Three
Standards
ATEX, CE Certified, CSA Certified, EAC, GOST, IEC 61800-5-1, KC, NOM, RCM, REACH Regulation, RoHS Compliant, UL Listed
Output Frequency Range
0.599 kHz
Digital Readout
Output Current; Output Frequency; Output Voltage
Maximum Output Current
3 A
Ethernet Port Included
Yes
Number of Outputs
(1) Analog, (3) Digital
Input Type
Analog, Digital
Output Voltage Range
380V AC to 500V AC
Series
ATV320
Output Type
Analog, Digital
Application
Complex Machines
Enclosure Rating
IP65
Brake Chopper Included
Yes
Input Voltage Range
380V AC to 500V AC
Number of Inputs
(3) Analog, (7) Digital
Maximum Output Power
1 1/2 hp
Style
Compact
Color
Black/Green
Torque Application
Constant Torque, Variable Torque
Number of Inputs - Analog
3
Includes Brake Chopper
Yes
Number of Outputs - Digital
3
Input Phase
Three
Output Frequency - Maximum
0.599 Hz
Output Horsepower
1 1/2 hp
Output Current - Maximum
3 A
Bypass Design
No Bypass
Output Phase
Three
Number of Inputs - Digital
7
IP Rating
IP65
Number of Outputs - Analog
1
Product Type
Variable Frequency Drive
Output Frequency - Minimum
0.599 Hz
Line Contactor Design
With Line Contactor
Includes Ethernet Port
Yes
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Height
13 3/8 in
Overall Depth
7 7/8 in
Overall Width
9 7/8 in

Description

Variable Frequency Drive, Input Voltage 500V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 1 1/2 hp, Maximum Output Current 3 A, Output Voltage 500V AC, Output Phase AC Three, Output Frequency Range 0.599 kHz, Enclosure Rating IP65

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.