Variable Frequency Drive, Black

  • Mfr # ATV320U02M2B
  • Zoro # G5936137
product price: 
$
342.99
/ea
Free Shipping & Returns

Key Features

Width
1.77 in
Input Frequency
60/50 Hz
Output Phase AC
Three
Accepts Input Control Signal
0 to 10V DC, 0 to 20mA Adjustable, Bipolar -10 to 10V DC
Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases And Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection Drive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV320U02M2B
Zoro #
G5936137
UPC #
785901715849
Country of Origin
Indonesia

Dimensions

Width
1.77 in
Depth
9.65 in
Height
12.8 in
Overall Depth
9 3/4 in
Overall Width
1 7/8 in
Overall Height
12 7/8 in

Details

Input Frequency
60/50 Hz
Output Phase AC
Three
Accepts Input Control Signal
0 to 10V DC, 0 to 20mA Adjustable, Bipolar -10 to 10V DC
Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases And Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection Drive
Output Frequency Range
0.1 to 599 Hz
With Bypass / No Bypass
No Bypass
Dynamic Braking
No
Adjustable Acceleration Time
0 to 6,000 sec
Display Type
LED
Control Type
Keypad, Remote, Terminal, Network
Max. Output Amps
1.5 A
Max. HP
0.25 hp
Key Pad Lockout
Yes
Adjustable Deceleration Time
0 to 6,000 sec
Digital Readout
Output Frequency, Output Current, Output Voltage
Displays
LED
Torque @ 1 Hz
1.5
Control Method
Keypad, Remote, Terminal, Network
Input Voltage
240V AC
Input Phase AC
Single
Output Voltage
240V AC
Standards
EN/IEC 61800-3, Environment 1 Category C2 EN/IEC 61800-3, Environment 2 Category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 508C, UL 61800-5-1, CSA C22.2 No 274
Start/Stop Control
Programmable
Starting Torque
1.5
For Use With
three-phase Asynchronous, Synchronous Motors
Item
Variable Frequency Drive
With Line Contactor / No Line Contactor
No Line Contactor
Enclosure
Open
Input Type
Analog, Digital
Output Type
Analog
Enclosure Rating
NEMA 1
Application
Complex Machines
Maximum Output Current
1.5 A
Series
Altivar 320
Color
Black
Torque Application
Constant Torque, Variable Torque
Input Voltage Range
170 to 264V AC
Style
Book
Number of Inputs
(3) Analog; (7) Discrete
Ethernet Port Included
No
Output Voltage Range
200V AC to 240V AC
Number of Outputs
(1) Analog; (3) Discrete
Brake Chopper Included
Yes
Maximum Output Power
1/4 hp
NEMA Rating
NEMA 1
Output Phase
Three
Output Horsepower
1/4 hp
Input Phase
Single
Output Frequency - Maximum
0.1 Hz
Includes Brake Chopper
Yes
IP Rating
IP21
Output Frequency - Minimum
599 Hz
Line Contactor Design
No Line Contactor
Product Type
Variable Frequency Drive
Includes Ethernet Port
No
Bypass Design
No Bypass
Number of Outputs - Analog
1
Number of Inputs - Analog
3
Output Current - Maximum
1.5 A
Wire Color
Black
Container Type
Book
Sensor Body Style
Book

Description

Variable Speed Drive, Input Voltage 240V AC, Input Phase AC Single, Input Frequency 50/60 Hz, Maximum Output Power 1/4 hp, Maximum Output Current 1.5 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0.1 to 599 Hz, Enclosure Rating NEMA 1

Ratings & reviews