Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV930D11Y6
  • Zoro # G614590376

product price: 
$
4,048.99
/ea
Free Shipping & Returns

Key Features

Dynamic Braking
Yes
Output Frequency Range
599 Hz
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Input Voltage
690V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV930D11Y6
Zoro #
G614590376
UPC #
3606481325297
Country of Origin
United States

Dimensions

Overall Height
16 1/2 in
Overall Depth
9 1/2 in
Overall Width
9 5/8 in

Details

Dynamic Braking
Yes
Output Frequency Range
599 Hz
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Input Voltage
690V AC
Input Phase AC
Three
Output Voltage
690V AC
Digital Readout
Output Current; Output Frequency; Output Voltage
Control Method
Local and Remote
With Bypass / No Bypass
No Bypass
Input Frequency
60/50 Hz
Adjustable Acceleration Time
0.01 to 9,999 sec
Enclosure
Open
With Line Contactor / No Line Contactor
With Line Contactor
Item
Variable Frequency Drive
Control Type
Local and Remote
Adjustable Deceleration Time
0.01 to 9,999 sec
Output Phase AC
Three
Start/Stop Control
Programmable
Torque Application
Constant Torque, Variable Torque
Output Type
Analog, Digital
Input Voltage Range
500V AC to 690V AC
Application
Industrial
Number of Inputs
(10) Digital, (3) Analog
Input Type
Analog, Digital
Ethernet Port Included
Yes
Number of Outputs
(2) Analog, (2) Digital
Brake Chopper Included
Yes
Output Voltage Range
500V AC to 690V AC
Series
ATV930
Maximum Output Current
13.5 A
Color
Black/Green
Style
Compact
Maximum Output Power
15 hp
Enclosure Rating
IP21
Input Phase
Three
Includes Brake Chopper
Yes
Product Type
Variable Frequency Drive
IP Rating
IP21
Number of Inputs - Analog
3
Bypass Design
No Bypass
Number of Inputs - Digital
10
Number of Outputs - Analog
2
Output Frequency - Maximum
599 Hz
Output Current - Maximum
13.5 A
Output Horsepower
15 hp
Line Contactor Design
With Line Contactor
Output Frequency - Minimum
599 Hz
Output Phase
Three
Includes Ethernet Port
Yes
Number of Outputs - Digital
2
Wire Color
Black/Green
Container Type
Compact

Description

Variable Frequency Drive, Input Voltage 690V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 15 hp, Maximum Output Current 13.5 A, Output Voltage 690V AC, Output Phase AC Three, Output Frequency Range 599 Hz, Enclosure Rating IP21

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.