Brush Kit
- Mfr # AOPW265A6
- Zoro # G5948022
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
For Use With
Any Water Based Cleaning Operation
Color
Black
Includes
(7) Brushes
Handle Material
Plastic, Wood
Handle Shape
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AOPW265A6
- Zoro #
- G5948022
- UPC #
- -
- Country of Origin
- China
- Item
- Parts Washer Brush
- For Use With
- Any Water Based Cleaning Operation
- Color
- Black
- Includes
- (7) Brushes
- Handle Material
- Plastic, Wood
- Handle Shape
- Straight
- For Solution Base Type
- Water-Based
- Handle Color
- Black, Brown
- Bristle Material
- Metal, Nylon
- Brush Type
- Flow-Through Brush
- Compatible with Brand
- Oil Eater
- Compatible Parts Washer Manufacturer Model Number
- All
Dimensions
- Overall Length
- 10 in
- Wire Rope Length
- 10 in
- Length
- 10 in
Description
Parts Washer Brush, For Solution Base Type Water-Based, Includes (7) Brushes, Bristle Material Metal, Nylon, Handle Material Plastic, Wood, Handle Shape Straight, Overall Length 10 in, Brush Type Flow-Through Brush, Handle Color Black, Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.