Shop PERFORMANCE TOOL
See all product information
Create Account
Rechargeable Penlight Tire Gauge, PSI BAR Kpa, Backlit Display
- Mfr # W7910
- Zoro # G923310955
product price:
$
29.75
/ea
Key Features
Height
6.7 in
Depth
0.8 in
Battery Included
Yes
Light Source
LED
Air Pressure (PSI)
150 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W7910
- Zoro #
- G923310955
- UPC #
- 39564152634
- Country of Origin
- China
- Battery Included
- Yes
- Light Source
- LED
- Air Pressure (PSI)
- 150 psi
- Accuracy
- #ERROR!
- Battery Type
- 18650 Li-ion
- Item
- Tire Pressure Gauge
- Color
- Yellow,Black
- Battery Charge Time
- 40 hrs
- Voltage
- 3.7 V
- No. of Batteries
- 1
- Includes
- (1) Rechargeable Penlight Digital Tire Gauge and (1) 19.7 in (50 cm) USB-C charging cord.
- Material
- Plastic
- Magnetic
- Yes
Dimensions
- Height
- 6.7 in
- Depth
- 0.8 in
- Power Cord Length (in)
- 19.7
- Width
- 1.2 in
Description
The Performance Tool Vortex W7910 Rechargeable Penlight Digital Tire Gauge is designed for drivers, mechanics, truckers, and anyone who values precision, convenience, and smart design in their vehicle tools. Combining a powerful 180-lumen LED penlight with an accurate digital tire pressure gauge, this compact dual-function tool helps you stay safe and prepared whether you’re in the garage, on the road, or out in the field. Its clear backlit display provides easy-to-read tire pressure measurements in PSI, BAR, KPA, or KG/CM2 from 3 to 150 PSI, ensuring consistent performance across cars, trucks, motorcycles, ATVs, and even bicycles. Built tough for professional or home garage environments, the W7910 features a durable housing, magnetic back for hands-free use, and a convenient pocket clip for quick access while working. The dual independent buttons let you operate the penlight or the pressure gauge separately, so you can illuminate dark wheel wells or check pressure in low-light conditions without juggling multiple tools. With its USB-C rechargeable power source, you can easily top up between uses - no need to hunt for disposable cells or worry about downtime. This versatile automotive accessory makes an excellent gift for any driver or DIY enthusiast. It’s a thoughtful stocking stuffer for men, ideal for truckers who spend long hours on the road, mechanics who need quick diagnostic lighting, or nursing students who appreciate bright penlights that double as practical tools. Compact enough to fit in a glove box or tool roll yet powerful enough to rely on daily, it’s one of those clever car gadgets that quickly becomes indispensable. Whether you’re checking tire pressure before a long trip, fine-tuning performance in your garage, or giving a gift that combines practicality and innovation, the W7910 is built to deliver accuracy, durability, and value for every user.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.