Toggle Switch Boot, 15/32" Stem
- Mfr # 82-2106
- Zoro # G5966298
product price:Â
$
4.29
/ea
Sold in multiples of 3 for
$12.87
Key Features
Compatible Switch Type
Toggle Switch
Overall Height
2 in
Product Type
Switch Boot
Overall Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 82-2106
- Zoro #
- G5966298
- UPC #
- 621935009120
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Height
- 2 in
- Overall Width
- 1 in
Details
- Item
- Toggle Switch Boot
- Compatible Switch Type
- Toggle Switch
- Product Type
- Switch Boot
Description
Toggle Switch Boot, Product Type Switch Boot, Compatible Switch Type Toggle Switch, Includes Not Applicable, Overall Height 2 in, Overall Width 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.