Shop EATON

NEMA Magnetic Motor Starter, Reversing, 1NO, 240V AC, 3 P

  • Mfr # AN59DN0B5E1P6
  • Zoro # G3609191

product price: 
$
1,241.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
220V AC, 240V AC
Number of Poles
3
Full Load Current - Inductive
1.65 A
Reversing Capability
Reversing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AN59DN0B5E1P6
Zoro #
G3609191
UPC #
786685413747
Country of Origin
Dominican Republic

Dimensions

Depth
7.38 in
Height
7.87 in
Width
9.25 in
NEMA Size
1
Product Height
7.1 in
Nema Frame Size
NEMA Size 1
Product Width
6.7 in
Product Length/Depth
4.98 in
Overall Width
6.7 in
Overall Height
7.1 in
Overall Depth
4.98 in
Frame Size
S1

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
220V AC, 240V AC
Number of Poles
3
Full Load Current - Inductive
1.65 A
Reversing Capability
Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CE, CSA, UL Listed
Action
Reversing
HP @ 3 Phase - 240V
7 1/2 hp
Amps AC
27 A
HP @ 3 Phase - 208V
7 1/2 hp
Starter Type
NEMA Style
Overload Relay Amp Setting
0.33 to 1.65A
Features
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Hz
50/60 Hz
HP @ 3 Phase - 480V
10 hp
Coil Volts
240V AC
HP @ 3 Phase - 575V
10 hp
Enclosure NEMA Rating
No Enclosure
HP @ 1 Phase - 120V
2 hp
Includes
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
HP @ 1 Phase - 230V
3 hp
Enclosure Type
Open
Weight
7.64 lb
Type
Starter
Mounting
Horizontal
Amperage Rating
27 A
Product Name
Eaton Freedom NEMA motor control starter
Relay
C440 electronic
Certifications
UL;CSA;CE;NEMA
Special Features
With C440 EOLR standard feature set, SEL reset, SEL class (10a, 10, 20, 30)
Overload Relay
C440 electronic
Series
Freedom
NEMA Enclosure Rating
No Enclosure
Includes Auxiliary Contacts
Yes
Starter Style
NEMA
Horsepower @ Three Phase - 600V AC
10 hp
Frequency
50/60 Hz
Phase
Three
Current AC
27 A
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Maximum Voltage Rating
600V AC
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Maximum Overload Relay Current Setting
1.65 A
Mounting Postion
Horizontal
Operator
None
Trip Class
10A/10/20/30
Overload Protection Type
Electronic
Auxiliary Contact Module Capacity
6
Mounting Style
Surface
Horsepower @ Single Phase - 120V AC
2 hp
Horsepower @ Single Phase - 240V AC
3 hp
Minimum Overload Relay Current Setting
0.33 A
Horsepower @ Three Phase - 480V AC
10 hp

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 1.65 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 0.33 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Operator None, Operator Function Not Applicable, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Reversing, Maximum Voltage Rating 600V AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.