Hercules O-Shield Tpdt Momentary
- Mfr # 533-SWHO
- Zoro # G5990440
product price:Â
$
310.99
/ea
Free Shipping & Returns
Key Features
MATERIALS
Cable Entries
3/4"-14 NPT threaded entry
Actions
Single Stage Momentary
Switch Type
Electrical
Circuitries
TPDT (Form CCC)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 533-SWHO
- Zoro #
- G5990440
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Hercules O-Shield Tpdt Momentary
- MATERIALS
- Cable Entries
- 3/4"-14 NPT threaded entry
- Actions
- Single Stage Momentary
- Switch Type
- Electrical
- Circuitries
- TPDT (Form CCC)
- Housing Colors
- Orange
- FEATURES & BENEFITS
- Housing Materials
- Cast Iron
- PURPOSE
- "O" Shield
- Switch Connections
- Screw terminal
- Electrical Ratings
- 20 A 125-250 VAC, 1 H.P. 125-250 VAC, Heavy Pilot Duty 250 VAC Max.
- Shields & Guards
- Oversized shield
- ENCLOSURE
- NEMA Type 2, 4, 13 • UL ENCLOSURE 2, 4, 13 • CSA ENCLOSURE 2, 4, 13 • EN 60529 Degree Of Protection IP56
Description
Hercules O-Shield Tpdt Momentary
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Nickel carbonyl,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.