Shop EATON
See all product information
Create Account
Fusible, Safety Switch, 240 V, Steel
- Mfr # DH221NGK
- Zoro # G812933814
product price:Â
$
65.99
/ea
Key Features
Protection Method
Fusible
Contact Form
DP
Current Rating
30 A
For Fuse Class
Class H
Enclosure Type
NEMA 1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DH221NGK
- Zoro #
- G812933814
- UPC #
- 782113205342
- Country of Origin
- United States
- Item
- Safety Switch
- Protection Method
- Fusible
- Contact Form
- DP
- Current Rating
- 30 A
- For Fuse Class
- Class H
- Enclosure Type
- NEMA 1
- Voltage
- 240 V
- Housing Material
- Steel
- Standards
- UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.