Transformer
- Mfr # 950-2030
- Zoro # G6002385
product price:Â
$
62.25
/ea
Key Features
For Use With Mfr. Model Number
VP-2F
Fits Brand
Tjernlund
For Use With
Mfr. Model Number: VP-3F
Voltage
24V, 115V
Phase
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 950-2030
- Zoro #
- G6002385
- UPC #
- 080956951205
- Country of Origin
- United States
- For Use With Mfr. Model Number
- VP-2F
- Fits Brand
- Tjernlund
- Item
- Transformer
- For Use With
- Mfr. Model Number: VP-3F
- Voltage
- 24V, 115V
- Phase
- 1
Description
Transformer, Fits Brand Tjernlund, For Use With Grainger Item Number 5C083, For Use With Mfr. Model Number VP-2F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.