Brass Raised Square Plug, Socket

  • Mfr # BPR800
  • Zoro # G600722576
product price: 
$
205.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Plug
Pipe Fitting Material
Brass
Fitting Connection Type
Socket
Standards
ASTM A888
Temp. Range
0 Degrees to 212 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BPR800
Zoro #
G600722576
UPC #
810074082792
Country of Origin
Multiple

Dimensions

Overall Length
1 in
Outside Diameter
9 in
Nominal Pipe Size
8 in
Hex Size
1 5/8 in
Wire Rope Length
1 in
Length
1 in

Details

Specific Fitting Shape
Plug
Pipe Fitting Material
Brass
Fitting Connection Type
Socket
Item
Plug
Standards
ASTM A888
Temp. Range
0 Degrees to 212 Degrees F
Color
Red
Magnetic
No
Includes Seal
No
Plug Drive Style
Square
Plug Construction
Solid
Includes Pre-Applied Thread Sealant
No
Low Lead Compliance Level
Compliant; ASTM A888-13, CISPI 301, ASTM A74; 0.015% maximum lead content
Max. Steam Pressure
0 psi
Finish/Coating
Polished
Maximum Operating Pressure
5 psi
Thread Type
IPS
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
0 Degrees F
Class
Class 20
Wire Color
Red

Description

Plug, 8 in Nominal Pipe Size, Brass, Polished, Not Applicable, Class Class 20, For Pipe Schedule Not Applicable, Socket, 9 in Outside Diameter, 1 in Overall Length, 5 psi Maximum Operating Pressure, 0 psi Max. Steam Pressure, 0 Degrees to 212 Degrees F, Plug Construction Solid, Plug Drive Style Square, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, Not Applicable, Not Applicable, Magnetic No, Red

Restrictions

Ratings & reviews