Shop TRIPLETT

HDMI Cable

  • Mfr # HDMI-SS-75BK
  • Zoro # G601113830

product price: 
$
64.39
/ea

Key Features

Cable Type
Standard Speed
Jacket Material
PVC
Color
Black
Conductor Size
24 AWG
Conductor Material
Copper
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HDMI-SS-75BK
Zoro #
G601113830
UPC #
614395031596
Country of Origin
China

Dimensions

Conductor Size
24 AWG
Length
75 ft
Overall Length
75 ft
Wire Rope Length
75 ft
Fits Chest Size
5 Gbps Bandwidth

Details

Cable Type
Standard Speed
Jacket Material
PVC
Color
Black
Conductor Material
Copper
Standards
RoHS Compliant
NEC Article and Type
Not Rated
Item
HDMI Cable
For Use With
Audio-Visual Equipment
Insulation Material
PE
Jacket Color
Black
Features
5 Gbps Bandwidth
Connector Type
HDMI Male/HDMI Male
Shielded
Unshielded
Conductor Gauge
24 AWG
End 1 Connection Type
HDMI Male
Cable Color
Black
Maximum Impedance
100 ohm
End 2 Number of Connections
1
End 1 Number of Connections
1
Maximum Frequency
60 Hz
Fire Rating
Not Rated
End 2 Connection Finish
Gold-Plated
End 2 Connection Type
HDMI Male
End 1 Connection Finish
Gold-Plated
Total Number of Cables
1
Wire Color
Black

Description

HDMI Cable, Cable Color Black, Overall Length 75 ft, Coaxial Cable Type Not Applicable, Conductor Gauge 24 AWG, For Use With Audio-Visual Equipment, Jacket Material PVC, End 2 Number of Connections 1, Maximum Impedance 100 ohm, End 1 Number of Connections 1, Shielded Unshielded, Shielding Material Not Applicable, Total Number of Cables 1, Fire Rating Not Rated, End 1 Connection Type HDMI Male, Insulation Material PE, End 2 Connection Type HDMI Male, Jacket Color Black, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.