Shop BROAN-NUTONE
See all product information
Create Account
Grille
- Mfr # S98009416
- Zoro # G6016175
product price:Â
$
70.69
/ea
Key Features
For Use With Mfr. Model Number
L1500
Fits Brand
Broan
For Use With
Mfr. Model Number: L150, L150L, L150MG, L200, L200L, L200MG, L250, L250L, L250MG, L300, L300L, L300MG, L300KMG
Material
Metal
Overall Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S98009416
- Zoro #
- G6016175
- UPC #
- 026715133291
- Country of Origin
- United States
- For Use With Mfr. Model Number
- L1500
- Fits Brand
- Broan
- Item
- Grille
- For Use With
- Mfr. Model Number: L150, L150L, L150MG, L200, L200L, L200MG, L250, L250L, L250MG, L300, L300L, L300MG, L300KMG
- Material
- Metal
- Compatible With
- Ventilation Fan
- Product Type
- Grille
- Compatible Manufacturer Model Number
- L1500
Dimensions
- Overall Length
- 24 in
- Overall Width
- 20 in
- Wire Rope Length
- 24 in
- Length
- 24 in
Description
Grille, For Use With Mfr. Model Number L1500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.