Shop GE
See all product information
Create Account
Wall Sleeve-Quick Snap, 16" H, 42" W
- Mfr # RAB42PG
- Zoro # G523366963
product price:Â
$
192.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Series
AZ
Compatible Brand
GE Appliance
Width
42 in
Height
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RAB42PG
- Zoro #
- G523366963
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 42 in
- Height
- 16 in
Details
- Compatible Series
- AZ
- Compatible Brand
- GE Appliance
- Item
- Wall Sleeve-Quick Snap
Description
Wall Sleeve-Quick Snap, Material Not Applicable, Height 16 in, Width 42 in, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.