Shop CHEMGLASS
See all product information
Create Account
Adapter, Filter
- Mfr # CG-1401-16
- Zoro # G6017067
product price:Â
$
16.19
/ea
Key Features
Type
Filter
Material of Construction
Neoprene
Overall Length
45 mm
Color
Gray
Product Type
Adapter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CG-1401-16
- Zoro #
- G6017067
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Length
- 45 mm
- Wire Rope Length
- 45 mm
- Length
- 45 mm
Details
- Item
- Adapter
- Type
- Filter
- Material of Construction
- Neoprene
- Color
- Gray
- Product Type
- Adapter
- Autoclavable
- Yes
- Material
- Neoprene
- Shell Material
- Neoprene
- Wire Color
- Gray
Description
Adapter, Overall Length 45 mm, USP Specification Not Applicable, Product Type Filter Adapter, Type Filter, Material Neoprene, Color Gray, Autoclavable Yes, Features Not Applicable, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.