Shop ZORO SELECT

Dispensing Bottle, 111.1 mm H

  • Mfr # 35315
  • Zoro # G4719355

product price: 
$
29.29
/ea

Key Features

Closure Material
Polyethylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
2.125 in, 53.98 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
35315
Zoro #
G4719355
UPC #
-
Country of Origin
United States
Item
Dispensing Bottle
Closure Material
Polyethylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
4 oz.
Labware Body Material
Type III Soda Lime Glass
Bottle/Jar Shape
Round
Pre-Cleaned
None
Labware Capacity - Metric
118.3 mL
Labware Body Color
Amber
Labware Capacity - English
4 oz
Labware Closure Liner Design
Flat
Includes Closure
Yes
Labware Nominal Capacity - Metric
118.3 mL
Labware Closure Type
Dispensing
Graduation Range
Not Specified
Labware Closure Material
Metal
Special Features
Dark Bottle Protects Light and Plastic Sensitive Fluids, Dispenses Approximately 0.2c of Liquid with Each Pump, One-Touch Pump
Labware Basic Material
Glass
Glassware Class
Not Rated
Bottle/Jar Type
Dispensing
Labware Closure Liner Material
Polyethylene
Includes
One-Touch Pump Top
Labware Closure Color
Silver
Labware Clarity
Translucent
Sterile/Non-Sterile
Non-Sterile
Labware Nominal Capacity - English
4 oz
Closure Liner Material
Polyethylene
Nominal Capacity - Metric
118.3 mL
Clarity
Translucent
Bottle Type
Dispensing
Body Color
Amber
USP Specification
Type III
Closure Color
Silver
Closure Type
Dispensing
Graduated
No
Basic Material
Glass
Capacity - Metric
118.2 mL
Nominal Capacity - English
4 oz
Capacity - English
4 fl oz
Closure Liner Design
Flat
Closure Included
Yes
Body Material
Glass
Individually Wrapped
Not Individually Wrapped
Numbers of Bottles Included
1
Front Closure
Dispensing

Dimensions

Diameter
2.125 in, 53.98 mm
Labware Width - English
2.13 in
Labware Depth - English
2.13 in
Screw Closure Size
38-400 mm
Depth
2-1/8", 53.98mm
Width
2 1/8 in, 53.98 mm
Labware Screw Closure Size
38-400 mm
Height
4-1/4"
Labware Depth - Metric
53.98 mm
Labware Width - Metric
53.98 mm
Labware Height - English
4.25 in
Labware Height - Metric
111.1 mm
Body Diameter - Metric
53.98 mm
Neck Inside Diameter - Metric
1.17 mm
Mouth Size
Wide
Overall Width - Metric
53.98 mm
Minimum Screw Closure Size
38 mm
Overall Depth - Metric
53.98 mm
Overall Height - Metric
111.1 mm

Description

Dispensing Bottle, Body Color Amber, Body Diameter - Metric 53.98 mm, Bottle Type Dispensing, Capacity - Metric 118.2 mL, Capacity - English 4 fl oz, Overall Height - Metric 111.1 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 38-400 mm, Closure Color Silver, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.