12" Wide 2-Burner Gas Cooktop In Stainless Steel
- Mfr # GCJ2SS
- Zoro # G601839969
product price:Â
$
400.99
/ea
Free Shipping & Returns
Key Features
Color
Stainless Steel
Width
12 in
Height
2.88 in
Depth
20 in
Standards
ETL -ETL-C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GCJ2SS
- Zoro #
- G601839969
- UPC #
- 761101064284
- Country of Origin
- Italy
- Item
- GasCooktop
- Color
- Stainless Steel
- Standards
- ETL -ETL-C
- Finish
- Stainless Steel
- Application
- GasCooktop
Dimensions
- Width
- 12 in
- Height
- 2.88 in
- Depth
- 20 in
Description
Summit's ‘Made in Italy' gas cooktops offer a powerful performance in a durable, safe, and stylish design.
- Ideal for tiny homes, apartment kitchens, boats, yachts, and similar environments
- Long-lasting durability in a sleek design
- Quality burners by Defendi with cast iron caps ensure lasting durability and easier cleanup
- Bottom 3,400 BTU burner allows for precision in heating or cooking dishes that require low heat
- Safety feature requires you to turn the knob to the "full-on" position before pushing down, waiting for the ignition, and adjusting to your preferred heating level
- Heavy duty brass and aluminum knobs in a round design and steel finish for a modern look
- Convert operation from natural gas to LP with the included kit
- Solid cast iron construction to support heavy cookware, with a continuous design that makes it easy to move pots to a different burner
- Top burner offers 10,000 BTU for cooking larger dishes
- Bottom 3,400 BTU burner allows for precision in heating or cooking dishes that require low heat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.