24in Wide 4-Burner Propane Gas Cooktop In Stainless Steel _x000D_
- Mfr # GCJ4SSLP
- Zoro # G016281636
Key Features
Specifications
Details
- MFR #
- GCJ4SSLP
- Zoro #
- G016281636
- UPC #
- 761101080604
- Country of Origin
- Italy
- Item
- GasCooktop
- Color
- Stainless Steel
- Standards
- ETL -ETL-C
- Application
- GasCooktop
- Finish
- Stainless Steel
Dimensions
- Width
- 23.63 in
- Height
- 2.88 in
- Depth
- 20.13 in
Description
Summit's 'Made in Italy' LP gas cooktops offer a powerful performance in a durable, safe, and stylish design. The GCJ4SSLP is a four-burner gas cooktop with a 304 grade stainless steel surface for added durability. In a space-saving size of 24 inches, it is perfect for smaller kitchens, apartments, and similar space-challenged environments. Two continuous cast iron grates in an off-center design afford extra space when cooking with multiple pots and pans that can otherwise collide on tighter surfaces. Heavy duty brass and aluminum knobs are located at the front of the unit for convenient access. The knobs require a gentle push-to-turn motion to ignite, and the thermocouple flame protection ensures the gas turns off if the flame goes out. Featuring four gas burners manufactured by Defendi, this cooktop has a variety of cooking options for unparalleled performance. The top left and right 6000 BTU semi-rapid burners suit most cooking needs. The bottom right 10,000 BTU rapid burner is ideal for boiling water or cooking larger dishes, while the bottom-right 3,400 BTU auxiliary burner works well for precision heating and cooking. The GCJ4SSLP uses electronic spark ignition, with a pre-installed 115V 3-prong cord included. This cooktop is preset for use with propane. We include a conversion kit that allows you to switch the connection from LP to natural gas. The 'Made in Italy' collection has gas cooktop options to fit any cooking need, including one, two, four, and five burner choices. Browse our website to explore the full collection.
- Designed and manufactured in Italy for Summit
- Long-lasting durability in a sleek design
- Ships pre-set for use with LP gas
- Bottom-left burner offers 10,000 BTU for cooking larger dishes
- Quality burners by Defendi with cast iron caps ensure lasting durability and easier cleanup
- Provides added safety and blends cleanly into countertops
- Solid cast iron construction to support heavy cookware, with a continuous design that makes it easy to move pots to a different burner
- Safety feature requires you to turn the knob to the "full-on" position before pushing down, waiting for the ignition, and adjusting to your preferred heating level
- Heavy duty brass and aluminum knobs in a round design and steel finish for a modern look
- Bottom-left burner offers 10,000 BTU for cooking larger dishes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.