Shop STANDARD IGNITION
See all product information
Create Account
MULTI-FUNCTION SOCKET, S-786
- Mfr # S-786
- Zoro # G602036640
product price:Â
$
10.99
/ea
Key Features
Length
1.5"
Hook and Loop Shape
Round
Material
Plastic
Bend Angle (Deg.)
90
Contact Terminal Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-786
- Zoro #
- G602036640
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Socket
- Hook and Loop Shape
- Round
- Material
- Plastic
- Bend Angle (Deg.)
- 90
- Contact Terminal Material
- Metal
- Connector Gender
- Female
- Connector Quantity
- 1
- Wiring Harness Included
- Yes
- Weatherproof Sealed
- Yes
- Terminal Quantity
- 3
- Terminal Gender
- Male
- Terminal Type
- Blade