Adjustable Wrench, Alloy Steel, 24.17 in L
- Mfr # J724B
- Zoro # G700455688
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Shell Material
Alloy Steel
Nonsparking
No
Corrosion Resistant
Yes
Standards
ASME B107.114
Ratcheting
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J724B
- Zoro #
- G700455688
- UPC #
- 662679192426
- Country of Origin
- Taiwan, Province of China
- Shell Material
- Alloy Steel
- Nonsparking
- No
- Corrosion Resistant
- Yes
- Standards
- ASME B107.114
- Ratcheting
- No
- Grip Style
- Plain
- Insulated
- No
- Weight
- 6.658 lb
- Opening Type
- Adjustable
- Jaw Capacity
- 2 27/32 in
- Jaw Material
- Alloy Steel
- Jaw Texture
- Smooth
- Adjustable Wrench Type
- Adjustable Wrench
- End Style
- Hang Hole
- Handle Type
- Ergonomic
- Lockable
- No
- Finish
- Chrome
- Item
- Adjustable Wrench
- Adjustment Type
- Screw Mechanism
- Tether Style
- Tether Capable
- Head Type
- Standard
- Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Overall Length
- 24 3/16 in
- Length
- 24 3/16 in
Description
Adjustable Wrench, Alloy Steel, Chrome, 24 3/16 in, Jaw Capacity 2 27/32 in, Plain, Ergonomic, Screw Mechanism, Insulated No, Nonsparking No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.