
FUEL INJECTION PRESSURE REGULATOR
Mfr # FP10435
Zoro # G602157055
product price:Â $197.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Mounting Style
Bolt
Outlet Type
Hose
Inlet Type
Push In
System Pressure
58
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FP10435
Zoro #
G602157055
UPC #
690000000000
Country of Origin
Unknown
Dimensions
Inlet Port Diameter
13.0 MM
Details
Material
Metal
Mounting Style
Bolt
Outlet Type
Hose
Inlet Type
Push In
System Pressure
58
Inlet Quantity
1
Outlet Quantity
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.