Explosion-Proof Industrial Dpdt Momentar
- Mfr # 604-EX
- Zoro # G6025921
product price:Â
$
911.99
/ea
Free Shipping & Returns
Key Features
ENCLOSURE
CLASS I • DIVISION 1 • Group D • CLASS II • Group F & G • CLASS I • ZONE 1 • GROUP IIA • NEMA Type 2, 3, 4, 6, 6P, 13, 7D, & 9F • UL ENCLOSURE 2, 3, 4, 6, 6P, 7, 9, & 13 • EN 60529 Degree Of Protection IP68 • Meets IEC 60601-2-2
FEATURES & BENEFITS
Non sparking cast aluminum housing 4 holes provided for rigid mounting to the floor or equipment The two pedal model is supplied with a divider bar between pedals which helps prevent accidental operation of both pedals at one time
Circuitries
DPDT
Switch Type
Electrical
PURPOSE
Equipment for Hazardous Locations
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 604-EX
- Zoro #
- G6025921
- UPC #
- -
- Country of Origin
- United States
- Item
- Explosion-Proof Industrial Dpdt Momentar
- ENCLOSURE
- CLASS I • DIVISION 1 • Group D • CLASS II • Group F & G • CLASS I • ZONE 1 • GROUP IIA • NEMA Type 2, 3, 4, 6, 6P, 13, 7D, & 9F • UL ENCLOSURE 2, 3, 4, 6, 6P, 7, 9, & 13 • EN 60529 Degree Of Protection IP68 • Meets IEC 60601-2-2
- FEATURES & BENEFITS
- Non sparking cast aluminum housing 4 holes provided for rigid mounting to the floor or equipment The two pedal model is supplied with a divider bar between pedals which helps prevent accidental operation of both pedals at one time
- Circuitries
- DPDT
- Switch Type
- Electrical
- PURPOSE
- Equipment for Hazardous Locations
- Shields & Guards
- Guarded
- Actions
- Momentary
- Electrical Ratings
- 15A 125 VAC, 10A, 250 VAC, 3/4 H.P. 125 VAC, 1 H.P. 250 VAC, Heavy Pilot Duty 250 VAC Max. 3A 28 VDC
- MATERIALS
Description
Explosion-Proof Industrial Dpdt Momentar
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Nickel carbonyl,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.