Shop KYOCERA
See all product information
Create Account
Micro Threading Bar
- Mfr # VNTR06011PR930
- Zoro # G602594218
product price:Â
$
53.89
/ea
Sold in multiples of 5 for $269.45
Key Features
Material
Carbide
Bore Dia.
0.2362 in
Radius Size
0.002 in
Tool Coating
PVD
Hand
Right-Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VNTR06011PR930
- Zoro #
- G602594218
- UPC #
- -
- Country of Origin
- China
Dimensions
- Bore Dia.
- 0.2362 in
- Radius Size
- 0.002 in
Details
- Item
- Micro Threading Bar
- Material
- Carbide
- Tool Coating
- PVD
- Hand
- Right-Hand
- Primary Application
- Micro Internal Threading
- Thread Type
- Internal
- Grade
- PR930
- Features
- PR930 Grade Micro Threading Tip-Bar for Steel, Minimum Bore Diameter 6.00mm, Compatible with SVNR, SVNSR.S-SVNRHolders
- Series
- VNT
Description
Micro Threading Bar
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.