Walter - Shank tool - Grooving
- Mfr # 6424513
- Zoro # G2930097
product price:Â
$
372.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5.9055"
Toolholder Style
G2012
Product Family
Novex-Cut
Cutting Application
Radial Grooving
ISO Number
G2012.12R-4T29SX-P
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6424513
- Zoro #
- G2930097
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Parting and Grooving Tool Holder
- Toolholder Style
- G2012
- Product Family
- Novex-Cut
- Cutting Application
- Radial Grooving
- ISO Number
- G2012.12R-4T29SX-P
- Cutting Direction
- Right Hand
- Insert Style
- SX
- ANSI Code
- G2012.12R-4T29SX-P
- Coolant Fed
- Coolant Through
Dimensions
- Overall Length
- 5.9055"
- Wire Rope Length
- 5.9055"
- Length
- 5.9055"
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style SX, Right Hand, Radial Grooving, ANSI Code G2012.12R-4T29SX-P, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.