USB Rechargeable 1800 Lumen Lantern
- Mfr # 41-3125
- Zoro # G602676556
product price:Â
$
26.39
/ea
Key Features
Length
4.18
Flashlight Body Material
ABS
Maximum Lumens Output
1800
Flashlight Battery Type
Lithium Rechargeable
Switch Type
Push Button
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41-3125
- Zoro #
- G602676556
- UPC #
- 035355431254
- Country of Origin
- China
- Flashlight Body Material
- ABS
- Maximum Lumens Output
- 1800
- Flashlight Battery Type
- Lithium Rechargeable
- Switch Type
- Push Button
- Color
- Green
- Application
- Perfect for hiking, camping, and other outdoor adventures. It is also great for power outages and other emergencies.
- Run Time on High Setting
- 2hr 15 min
- Features
- 1800 lumen area light - USB output to charge devices; 4500 mAh Li-Ion Rechargeable Battery; Run times: High 2h 15m - Med High 6h - Med Low 13h 45m - Low 22h 45m; Hang hook on top and fold out carabiner clip in base.
- Weight
- 1.27
Dimensions
- Length
- 4.18
- Width
- 4.19
- Height
- 7.86
Description
USB Rechargeable 1800 Lumen Lantern
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.