Shop PELICAN
See all product information
Create Account
Tactical Light
- Mfr # 7060DOCKING
- Zoro # G223547679
product price:Â
$
278.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Run Time at Maximum Brightness
3.75 hr
Rechargeable
Yes
Includes
Battery, Desk/Dash Charger, Multi-Regional Power Supply
Number of Batteries
1
Switch Location
Body, Tail
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7060DOCKING
- Zoro #
- G223547679
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 8 5/8 in
- Battery Size
- 18650
- Wire Rope Length
- 8 5/8 in
- Length
- 8 5/8 in
Details
- Run Time at Maximum Brightness
- 3.75 hr
- Rechargeable
- Yes
- Includes
- Battery, Desk/Dash Charger, Multi-Regional Power Supply
- Number of Batteries
- 1
- Switch Location
- Body, Tail
- Beam Focus
- Adjustable
- Maximum Brightness
- 535 lm
- Body Material
- Thermoplastic
- Number of Light Output Modes
- 3
- IP Rating
- IPX4
- Item
- Tactical Light
- Switch Type
- Push Button
- Body Color
- Black
- Special Operating Modes
- Strobe
Description
Tactical Light, Battery Chemistry Lithium Ion, Battery Size 18650, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Body Color Black, Body Material Thermoplastic, Number of Light Output Modes 3, Maximum Brightness 535 lm, Run Time at Maximum Brightness 3.75 hr, Includes Charger Yes, Beam Focus Adjustable, IP Rating IPX4, Special Operating Modes Strobe
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.