Shop HANKISON
See all product information
Create Account
Filter Float Drain, Internal, Automatic
- Mfr # 05.4170-08
- Zoro # G6028080
product price:Â
$
120.06
/ea
Free Shipping & Returns
Key Features
For Use With
Compressed Air Filters
Fits Brand
Hankison
Type
Automatic
For Use With Mfr. Model Number
F02-CF-T,F02-HF-DP1,F02-PF-DP1,F02-SF-DP1,F03-CF-T,F03-HF-DP1,F03-PF-DP1,F03-SF-DP1,F04-CF-T,F04-HF-DP1,F04-PF-DP1,F04-SF-DP1,F06-CF-T,F06-HF-DP1,F06-PF-DP1,F06-SF-DP1,F07-CF-T,F07-HF-DP1,F07-PF-DP1,F07-SF-DP1,F08-CF-T,F08-HF-DG1,F08-PF-DG1,F08-SF-DG1,F10-CF-T,F10-HF-DG1,F10-PF-DG1,F10-SF-DG1,F11-CF-T,F11-HF-DG1,F11-PF-DG1,F11-SF-DG1,F12-CF-T,F12-HF-DG1,F12-PF-DG1,F12-SF-DG1,F13-HF-XG1,F13-PF-XG1,F13-SF-G1
Thread Size
9/16 in NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 05.4170-08
- Zoro #
- G6028080
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 9/16 in NPT
- Drain Port Size
- 1/8 in, 9/16 in
Details
- Item
- Float Drain
- For Use With
- Compressed Air Filters
- Fits Brand
- Hankison
- Type
- Automatic
- For Use With Mfr. Model Number
- F02-CF-T,F02-HF-DP1,F02-PF-DP1,F02-SF-DP1,F03-CF-T,F03-HF-DP1,F03-PF-DP1,F03-SF-DP1,F04-CF-T,F04-HF-DP1,F04-PF-DP1,F04-SF-DP1,F06-CF-T,F06-HF-DP1,F06-PF-DP1,F06-SF-DP1,F07-CF-T,F07-HF-DP1,F07-PF-DP1,F07-SF-DP1,F08-CF-T,F08-HF-DG1,F08-PF-DG1,F08-SF-DG1,F10-CF-T,F10-HF-DG1,F10-PF-DG1,F10-SF-DG1,F11-CF-T,F11-HF-DG1,F11-PF-DG1,F11-SF-DG1,F12-CF-T,F12-HF-DG1,F12-PF-DG1,F12-SF-DG1,F13-HF-XG1,F13-PF-XG1,F13-SF-G1
- Drain Port Connection Style
- Threaded
- Compatible with Series
- Compressed Air Filters
- Drain Type
- Automatic
- Compatible with Manufacturer Part Number
- F02-CF-T,F02-HF-DP1,F02-PF-DP1,F02-SF-DP1,F03-CF-T,F03-HF-DP1,F03-PF-DP1,F03-SF-DP1,F04-CF-T,F04-HF-DP1,F04-PF-DP1,F04-SF-DP1,F06-CF-T,F06-HF-DP1,F06-PF-DP1,F06-SF-DP1,F07-CF-T,F07-HF-DP1,F07-PF-DP1,F07-SF-DP1,F08-CF-T,F08-HF-DG1,F08-PF-DG1,F08-SF-DG1,F10-CF-T,F10-HF-DG1,F10-PF-DG1,F10-SF-DG1,F11-CF-T,F11-HF-DG1,F11-PF-DG1,F11-SF-DG1,F12-CF-T,F12-HF-DG1,F12-PF-DG1,F12-SF-DG1,F13-HF-XG1,F13-PF-XG1,F13-SF-G1
- Compatible with Brand
- Hankinson
- Drain Port Type
- NPT
- Drain Port Gender
- Female, Male
- Compatible Series
- Compressed Air Filters
Description
Float Drain, Compatible with Grainger Part Number 317H28, 317H29, 317H30, 317H32, 317H33, 317H34, 317H35, 317H37, 317H38, 317H39, 317H40, 317H42, 317H43, 317H44, 317H45, 317H47, 317H48, 317H49, 317H50, 317H52, 317H53, 317H54, 317H55, 317H57, 317H58, 317H59, 317H60, 317H62, 317H63, 317H64, 317H65, 317H67
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.