Cable, Type Cable, 12" L
- Mfr # AAF26X002 CT-124B
- Zoro # G6031291
product price:Â
$
63.89
/ea
Key Features
For Use With
Mfr. No. VX-451, VX-454, VX-459
Material
Plastic
Type
Cable
Height (In.)
1/8 in
Width (In.)
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AAF26X002 CT-124B
- Zoro #
- G6031291
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Height (In.)
- 1/8 in
- Width (In.)
- 1/2 in
- Length (In.)
- 12 in
- Width
- 1/2 in
- Length
- 12 in
- Overall Width
- 1/2 in
- Overall Length
- 12 in
Details
- Item
- Cloning Cable
- For Use With
- Mfr. No. VX-451, VX-454, VX-459
- Material
- Plastic
- Type
- Cable
- Sub-Category
- Cables, Adapters, Power Supplies
- Compatible Radio Series
- VX-451, VX-454, VX-459
- Compatible Radio Manufacturer Model Number
- VX-451, VX-454, VX-459
- Compatible Radio Brand
- Motorola
- Product Type
- Cloning Cable
- Cable Type
- Clone Cable
Description
Cloning Cable, Product Type Cloning Cable, Cable Type Clone Cable, Compatible Radio Brand Motorola, Compatible Radio Series VX-451, VX-454, VX-459, Compatible Radio Manufacturer Model Number VX-451, VX-454, VX-459, Material Plastic, Overall Length 12 in, Overall Width 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.