Radio Harness
- Mfr # RH7500
- Zoro # G224301799
product price:Â
$
62.69
/ea
Key Features
Number of Additional Pockets
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RH7500
- Zoro #
- G224301799
- UPC #
- 812469036656
- Country of Origin
- Viet Nam
Details
- Item
- Radio Harness
- Number of Additional Pockets
- 0
Description
Radio Harness, Product Type Radio Harness, Compatible Radio Brand Not Applicable, Compatible Radio Series Not Applicable, Compatible Radio Manufacturer Model Number Not Applicable, Compatible Radio Grainger Model Number Universal, Number of Additional Pockets 0, Material Hypalon, Overall Width 6 in, Overall Length 7 1/2 in, Overall Height 2 1/2 in, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.