Shop CDN
See all product information
Create Account
Combo Probe Thermometer, Timer & Clock
- Mfr # DTTC-W
- Zoro # G603659862
product price:Â
$
36.19
/ea
Sold in multiples of 6 for
$217.14
Key Features
Application
Candy/Roast/Oven Test, Food Safety
Display Type
LCD
Digit Size
15 11/16 mm
Features
2-Way Mounting: Magnet/Stand, Adjustable Stainless Steel Clip, Alert, Clock, Dual Progress Display, International Time, Last Count Recall, Sliding Mode Switch, Stainless Steel Probe, Stop and Restart, Temperature Guide, Triple Function, Upper and Lower Limits
Manufacturers Warranty Length
5 yr Limited
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DTTC-W
- Zoro #
- G603659862
- UPC #
- 018436006206
- Country of Origin
- China
Dimensions
- Digit Size
- 15 11/16 mm
- Manufacturers Warranty Length
- 5 yr Limited
- Overall Length
- 4 3/4 in
- Wire Rope Length
- 4 3/4 in
- Length
- 4 3/4 in
- Fits Chest Size
- 2-Way Mounting: Magnet/Stand, Adjustable Stainless Steel Clip, Alert, Clock, Dual Progress Display, International Time, Last Count Recall, Sliding Mode Switch, Stainless Steel Probe, Stop and Restart, Temperature Guide, Triple Function, Upper and Lower Limits
Details
- Item
- Combo Probe Thermometer/Timer/Clock
- Application
- Candy/Roast/Oven Test, Food Safety
- Display Type
- LCD
- Features
- 2-Way Mounting: Magnet/Stand, Adjustable Stainless Steel Clip, Alert, Clock, Dual Progress Display, International Time, Last Count Recall, Sliding Mode Switch, Stainless Steel Probe, Stop and Restart, Temperature Guide, Triple Function, Upper and Lower Limits
- For Food Contact
- Yes
- Lens Material
- LCD
- Includes
- (1) AAA Battery, Pot Clip
- Metal Detectable
- No
- Case Material
- Plastic
- Color
- White
- Minimum Temperature
- 14 Degrees F
- NSF Certified
- No
- Product Type
- Combo Probe Thermometer Timer and Clock
- Maximum Temperature
- 392 Degrees F
- Wire Color
- White
Description
Combo Probe Thermometer/Timer/Clock, Metal Detectable No, Case Material Plastic, Color White, Digit Size 15 11/16 mm, Features 2-Way Mounting: Magnet/Stand, Adjustable Stainless Steel Clip, Alert, Clock, Dual Progress Display, International Time, Last Count Recall, Sliding Mode Switch, Stainless Steel Probe, Stop and Restart, Temperature Guide, Triple Function, Upper and Lower Limits, Includes (1) AAA Battery, Pot Clip, Lens Material LCD, Manufacturers Warranty Length 5 yr Limited
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.