NCAA Tennessee Volunteers Delio Cheese Board and Knife Set - Charcuterie Board Set

  • Mfr # 833-00-512-553-0
  • Zoro # G716456037
product price: 
$
53.25
/ea

Key Features

Length
15 in
Width
10 in
Color
Brown
Type
Cheese Sets
Team Mascot
Volunteers
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
833-00-512-553-0
Zoro #
G716456037
UPC #
99967397841
Country of Origin
China

Dimensions

Length
15 in
Width
10 in
Height
0.8 in

Details

Color
Brown
Type
Cheese Sets
Team
Tennessee Volunteers
Team Mascot
Volunteers

Description

The Delio Cheese Board and Knife Set includes a full-tang stainless steel fork-tipped cheese knife and three cute little chalkboard cheese markers neatly stored in carved areas on the surface of a beautiful acacia wood cutting board. This small and simple charcuterie board set has everything you need to set up a remarkable meat and cheese tasting platter at home or on the go. Dont forget to use the included soapstone pencil to label your cheeses - and write your own special message on the chalkboard area along the front edge of this easy-transport picnic cutting board.


  • Chalkboard area at front side of board to add your personal message
  • Full-tang stainless steel cheese knife with fork-tip design
  • The soapstone pencil allows you to label the cheese markers so your guests know exactly what you are serving

Restrictions

Ratings & reviews