45Elbow, SS, Threaded2", Threaded2"
- Mfr # 2P2.0
- Zoro # G603858685
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
45 Degrees Elbow
Fitting Side B Tube Outer Diameter
2 in
Interior Finish
32 RA
Exterior Finish
32 RA
Material Grade
304
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2P2.0
- Zoro #
- G603858685
- UPC #
- -
- Country of Origin
- China
Dimensions
- Fitting Side B Tube Outer Diameter
- 2 in
- Fitting Wall Thickness
- 0.065 in
- Fitting Side A Tube Outer Diameter
- 2 in
- Fitting Side 2 Tube Outer Diameter
- 2 in
- Fitting Side 1 Tube Outer Diameter
- 2 in
Details
- Item
- Sanitary Fitting Elbow
- Specific Fitting Shape
- 45 Degrees Elbow
- Interior Finish
- 32 RA
- Exterior Finish
- 32 RA
- Material Grade
- 304
- Fitting Shape
- 45 Degrees Elbow
- Fitting Material
- Stainless Steel
- Fitting Side B Connection Type
- Female Thread Bevel Seat
- Application
- Animal Food, Dairy, Personal Care
- Color
- Silver
- Fitting Side A Connection Type
- Female Thread Bevel Seat
- Fitting Side 2 Connection Type
- Threaded
- Fitting Side 1 Connection Type
- Threaded
- For Media Type
- Beverages, Food
- Wire Color
- Silver
Description
Sanitary Fitting Elbow, Application Animal Food, Dairy, Personal Care, Fitting Side A Connection Type Female Thread Bevel Seat, Fitting Side B Connection Type Female Thread Bevel Seat, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 2 in, Fitting Side B Tube Outer Diameter 2 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape 45 Degrees Elbow, Color Silver, Interior Finish 32 RA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.