Shop ZORO SELECT

Float Valve, MNPT Connection Type, 1"

  • Mfr # R400-1-7
  • Zoro # G6038763

product price: 
$
33.15
/ea

Key Features

Pipe Size
1"
Connection Type
MNPT
Body Material
Brass
Max. Temp.
180 Degrees F
Rod Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R400-1-7
Zoro #
G6038763
UPC #
-
Country of Origin
United States
Item
Float Valve and Rod
Connection Type
MNPT
Body Material
Brass
Max. Temp.
180 Degrees F
Rod Material
Brass
Mounting
Horizontal Piping
Valve Flow - Pressure (2)
85 psi
Valve Flow - Flow (2)
69 gpm
Valve Material
Brass
Valve Flow - Pressure (1)
35 psi
Rod Thread
1/4 in -20
Features
Angle Body Design, Heavy-Duty, Threaded Outlet
Valve Flow - Flow (1)
44 gpm
Max. Pressure
100 psi
Flow Rate
43.5 gpm @ 35 psi, 61 gpm @ 65 psi, 68.5 gpm @ 85 psi
For Media
Water
Connection Gender - Side 1
Male
Connection Gender - Side 2
Male
Maximum Pressure - Operating
100 psi
Seat Style
Single Seated
Operating Temperature - Maximum
180 Degrees F
Arm Adjustability
Adjustable
Connection Type - Side 2
NPT
Manufacturer Warranty
1 yr
Valve Body Style
Angle
Seal Material
Buna-N
Operating Temperature - Minimum
33 Degrees F
Includes Float and Rod
Rod Only-No Float
Connection Type - Side 1
NPT

Dimensions

Pipe Size
1"
Size
1"
Rod Length
12 in
Nominal Valve Size
1 in
Connection Size - Side 1
1 in
Connection Size - Side 2
1 in

Description

Float Valve and Rod, Mounting Horizontal Piping, Size 1 in, Connection Type MNPT, Rod Thread 1/4 In.-20, Rod Length 12 in, Rod Material Brass, Body Material Brass, Valve Flow - Pressure (1) 35 psi, Valve Flow - Flow (1) 44 gpm, Valve Flow - Pressure (2) 85 psi, Valve Flow - Flow (2) 69 gpm, Max. Pressure 100 psi, Max. Temp. 180 Degrees F, Features Angle Body Design, Heavy-Duty, Threaded Outlet, Valve Material Brass, Float Material Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.