Clipper - Single, Maintained
- Mfr # 632-DC3A
- Zoro # G6040719
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Electrical Ratings
15A 125 VAC, 3/4 H.P. 125 VAC
Housing Materials
Cast Iron
Switch Type
Electrical
Cable Entries
Adjustable strain relief clamp
Circuitries
SPDT wired NO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 632-DC3A
- Zoro #
- G6040719
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Clipper Spdt Maintained Series Plug Co
- Electrical Ratings
- 15A 125 VAC, 3/4 H.P. 125 VAC
- Housing Materials
- Cast Iron
- Switch Type
- Electrical
- Cable Entries
- Adjustable strain relief clamp
- Circuitries
- SPDT wired NO
- MATERIALS
- Proven Reliability All maintained models offer "Push On-Push Off" action that insures long trouble-free performance 2 holes provided for rigid mounting to floor or equipment
- Housing Colors
- Black
- Actions
- Single Stage Maintained
- PURPOSE
- Medium Duty General Purpose Design
- Switch Connections
- Pre-wired, Wire-nuts
- FEATURES & BENEFITS
- ENCLOSURE
- NEMA Type 1 • UL ENCLOSURE Type 1 • CSA ENCLOSURE Type 1 • EN 60529 Degree Of Protection • IP20
Description
Clipper Spdt Maintained Series Plug Co
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Nickel carbonyl,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.