Thermal Unit Overload Heater Element
- Mfr # C45
- Zoro # G123510193
product price:Â
$
6.85
/ea
Sold in multiples of 2 for
$13.70
Key Features
Size
8.45 in L x 2.49 in W x 2.73 in H
For Use With
IMC/Rigid Conduit
Standards
UL, CUL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C45
- Zoro #
- G123510193
- UPC #
- -
- Country of Origin
- India
- For Use With
- IMC/Rigid Conduit
- Standards
- UL, CUL
Dimensions
- Size
- 8.45 in L x 2.49 in W x 2.73 in H
Description
1-1/4 In Hub, Set Screw, Threaded, Epoxy Powder Painted Die-Cast Copper-Free Aluminum, Series 5, 2-Hub, C-Type, Imc/Rigid Conduit Outlet Body
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.