Shop ZORO SELECT
See all product information
Create Account
Door Viewer, Brass, UL Listed
- Mfr # 900-12563SNK
- Zoro # G604261132
product price:Â
$
8.79
/ea
Key Features
Viewing Angle
160 Degrees
Mounting Hole Dia.
1/2 in
For Door Thickness
1 3/8 to 2 in
Fire Rating
90 min
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 900-12563SNK
- Zoro #
- G604261132
- UPC #
- -
- Country of Origin
- China
- Item
- Door Viewer
- Viewing Angle
- 160 Degrees
- Finish
- Nickel-Plated
- Fire Rating
- 90 min
- Material
- Brass
- Standards
- UL listed
- Features
- Ideal for Use In Apartments and Motels
- Shell Material
- Brass
- Traction Material
- Brass
Dimensions
- Mounting Hole Dia.
- 1/2 in
- For Door Thickness
- 1 3/8 to 2 in
- Door Thickness - Maximum
- 2 1/4 in
- Mounting Hole Diameter
- 1/2 in
- Door Thickness - Minimum
- 1 3/8 in
- Fits Chest Size
- Ideal for Use In Apartments and Motels
Description
Door Viewer, 160 Degrees Viewing Angle, Mounting Hole Dia. 1/2 in, Nickel-Plated Finish, Material Brass, For Door Thickness 1 3/8 to 2 in, 90 min Fire Rating, Standards UL listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.