Shop DAYTON
See all product information
Create Account
Wall Bracket, Black
- Mfr # 784JJ3
- Zoro # G604397732
product price:Â
$
81.79
/ea
Key Features
Color
Black
For Use With
784JH7A, 784JH8A, 784JH9A, 784JJ0A, 784JJ1A, 784JJ2A
Includes
Cross Recessed Pan Screws 30mm, Flat Washer 10mm, Hexagon Bolts, Hexagon Nuts M10, Rubber Stopper
Weight Capacity
77 lb
Outside Width
21 3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 784JJ3
- Zoro #
- G604397732
- UPC #
- -
- Country of Origin
- China
Dimensions
- Outside Width
- 21 3/16 in
- Outside Height
- 17 9/16 in
- Outside Dimensions - H x W
- 17 9/16 in x 21 3/16 in
Details
- Item
- Wall Bracket
- Color
- Black
- For Use With
- 784JH7A, 784JH8A, 784JH9A, 784JJ0A, 784JJ1A, 784JJ2A
- Includes
- Cross Recessed Pan Screws 30mm, Flat Washer 10mm, Hexagon Bolts, Hexagon Nuts M10, Rubber Stopper
- Weight Capacity
- 77 lb
- Material
- Steel
- Bracket Angle
- Horizontal, Vertical
- Compatible Brand
- Model:784JH7784JH8784JH9784JJ0784JJ1784JJ2
- Compatible Manufacturer Model Number
- 784JH7784JH8784JH9784JJ0784JJ1784JJ2
- Compatible Series
- 784JH7A, 784JH8A, 784JH9A, 784JJ0A, 784JJ1A, 784JJ2A
- Shell Material
- Steel
- Wire Color
- Black
- Compatible Product Type
- 784JH7A, 784JH8A, 784JH9A, 784JJ0A, 784JJ1A, 784JJ2A
Description
Wall Bracket, Outside Height 17 9/16 in, Outside Width 21 3/16 in, For Use With 784JH7A, 784JH8A, 784JH9A, 784JJ0A, 784JJ1A, 784JJ2A, Mounting Type Ceiling, Wall, Black, Weight Capacity 77 lb, Bracket Angle Horizontal, Vertical, Material Steel, Includes Cross Recessed Pan Screws:M6x30, Flat Washer: 10mm, Hexagon Nuts: M10, Hexagon Bolts: M10x45, Rubber Stopper, Safety Cable:3.5x3200 mm, Spring Washer:10mm, U Clamp:M5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.