Shop DYNA-GLO

Portable Gas Floor Heater, Natural Gas, Matchless Piezo, 50,000 to 100,000 BtuH, 16 11/32 in L

  • Mfr # RA100NGDGD
  • Zoro # G3769223

product price: 
$
344.99
/ea
Free Shipping & Returns

Key Features

Gas Type
Natural Gas
BtuH Output
50,000 to 100,000
Includes
Regulator
Width
16 11/32 in
Length
16 11/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RA100NGDGD
Zoro #
G3769223
UPC #
872076015918
Country of Origin
China
Gas Type
Natural Gas
BtuH Output
50,000 to 100,000
Includes
Regulator
Ignition Type
Piezo
Features
Flame Safety System, Included Low Pressure Regulator
Standards
ANSI, CSA
Safety Features
Flame-out sensor
Item
Portable Heater
Fuel Rate
104 cfh
Heating Area
2,900 sq ft
Built-In Thermostat
No
Heating Capacity Output
100,000 BtuH
Thermostat Included
Thermostat Not Included
Ignition Power Source
Manual
Fuel Consumption
104 cfh
Heating Method
Radiant
Air Temperature Rise
20-100 Degrees F (air), high surface heat
Housing Color
Silver
For Use Outdoors
Indoor/Outdoor
Product Type
Portable Gas Radiant Can Heater
Housing Material
Steel
Heating Method, Heating Style
Radiant, Can
Heater Style
Can
Fuel Type
Natural Gas
Housing Finish
Unfinished
For Use Indoors/Outdoors
Outdoor
Portability
Handheld
Body Shape
Cylindrical
Color
Silver
Thermostat Type
Unit-Mounted
On/Off Switch Included
Yes
Head Shape
Circle
LED Diagnostics Included
No
Built-In Air Pressure Gauge Included
No
Number of Heat Settings
2
Firing Type
Direct-Fired
Automatic Safety Shut-Off Included
Yes
Fuel Gauge Included
No
Power Failure Indicator Included
No
Number of Heads
1
Tank Capacity
100 lb
Digital Temperature Readout Included
No
Flame-Out Sensor Included
Yes
Wire Color
Silver

Dimensions

Width
16 11/32 in
Length
16 11/32 in
Height
29 59/64 in
Manufacturers Warranty Length
1 yr
Min. Cylinder Size
None
Overall Dimensions - H x W x D
29 15/16 in x 16 5/16 in x 16 5/16 in
Overall Height
29 15/16 in
Overall Depth
16 5/16 in
Overall Width
16 5/16 in

Description

Product Type Portable Gas Radiant Can Heaters, Fuel Type Natural Gas, Heating Capacity Output 100,000 BtuH, Heating Area 2,900 sq ft, Ignition Type Matchless Piezo, Ignition Power Source Manual, Overall Height 30 in, Overall Width 16 3/8 in, Overall Depth 16 3/8 in, Safety Features Large Sturdy Base Prevents Tipping, Air Temperature Rise 150 Degrees F, Features Flame Safety System, Included Low Pressure Regulator, For Use Indoors/Outdoors Indoor/Outdoor, Fuel Consumption 104 cfh

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.