Cable, Type Clone Cable, 12" L
- Mfr # AAH77X001 CT-153
- Zoro # G6048301
product price:Â
$
54.79
/ea
Key Features
For Use With
Mfr. No. VX-451, VX-454, VX-459
Material
Plastic
Type
Clone Cable
Sub-Category
Cables, Adapters, Power Supplies
Length (In.)
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AAH77X001 CT-153
- Zoro #
- G6048301
- UPC #
- -
- Country of Origin
- United States
- Item
- Cloning Cable
- For Use With
- Mfr. No. VX-451, VX-454, VX-459
- Material
- Plastic
- Type
- Clone Cable
- Sub-Category
- Cables, Adapters, Power Supplies
- Compatible Radio Brand
- Motorola
- Compatible Radio Series
- VX-451, VX-454, VX-459
- Compatible Radio Manufacturer Model Number
- VX-451, VX-454, VX-459
- Cable Type
- Clone Cable
- Product Type
- Cloning Cable
Dimensions
- Length (In.)
- 12 in
- Height (In.)
- 1/8 in
- Width (In.)
- 1/8 in
- Width
- 1/8 in
- Length
- 12 in
- Overall Length
- 12 in
- Overall Width
- 1/8 in
Description
Cloning Cable, Product Type Cloning Cable, Cable Type Clone Cable, Compatible Radio Brand Motorola, Compatible Radio Series VX-451, VX-454, VX-459, Compatible Radio Manufacturer Model Number VX-451, VX-454, VX-459, Material Plastic, Overall Length 12 in, Overall Width 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.