Universal External Speaker
- Mfr # SPK100
- Zoro # G024159545
product price:Â
$
61.69
/ea
Key Features
Radio Connector Type
3.5 mm Plug
Compatible Radio Type
Handheld
Output Power
20 W
Compatible Radio Manufacturer Model Number
MXT275, MXT575
Impedance
8 ohm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPK100
- Zoro #
- G024159545
- UPC #
- 046014187016
- Country of Origin
- China
Details
- Item
- Universal External Speaker
- Radio Connector Type
- 3.5 mm Plug
- Compatible Radio Type
- Handheld
- Output Power
- 20 W
- Compatible Radio Manufacturer Model Number
- MXT275, MXT575
- Impedance
- 8 ohm
- Compatible Radio Series
- CB, MXT
Description
Universal External Speaker, Product Type External Speaker, Compatible Radio Type Handheld, Compatible Radio Series CB, MXT, Compatible Radio Manufacturer Model Number MXT275, MXT575, Compatible Radio Grainger Model Number 569D44, 807T35, Radio Connector Type 3.5 mm Plug, Output Power 20 W, Cord Length 6 1/2 ft, Includes Bracket, Heavy-Duty Speaker, Mounting Screws, Thumb Screws, Impedance 8 ohm, Overall Height 5 1/8 in, Length 4 in, Overall Width 5 1/8 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.