Shop TORREY PINES
See all product information
Create Account
Echotherm Benchtop, Fully Programmable
- Mfr # 248708
- Zoro # G604969168
product price:
$
9,959.99
/ea
Free Shipping & Returns
Key Features
Overall Height
24 in
Overall Width
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 248708
- Zoro #
- G604969168
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 24 in
- Overall Width
- 22 in
Description
Ideal benchtop size incubators provide exact temperatures control to 0.1°C. Store up to three individual programs for instant recall as needed. Each program can include up to ten steps. Modern peltier electronics allows energy efficient operation. Aluminum housing includes a combination two door system that allows viewing of contents without altering chamber temperature. Additional features includes:Electronic calibrationDigital readoutTimer with alarmPower interrupt protectionAuto-shutoff.
Outer Dimensions: 18 1/2 x 22 1/4 x 28 1/4 Inches Inner Dimensions: 10 x 14 x 24 Inches Temperature Range: 4°C to 70°C Accuracy: ±0.2°C Readability: 0.1°C, LCD Display Uniformity: ±0.5°C Timer Range: 99.99 Hours Weight: 60 Pounds Heater/Chiller: Peltier, 100 Watts Electrical Requirements: 115 VAC, 50-60 Hz, 2 AmpsShipping Weight: 63 lbs
Shipping Dimensions: 22.00 x 24.00 x 30.00
Research or further manufacturing use only, not for food or drug use.
Outer Dimensions: 18 1/2 x 22 1/4 x 28 1/4 Inches Inner Dimensions: 10 x 14 x 24 Inches Temperature Range: 4°C to 70°C Accuracy: ±0.2°C Readability: 0.1°C, LCD Display Uniformity: ±0.5°C Timer Range: 99.99 Hours Weight: 60 Pounds Heater/Chiller: Peltier, 100 Watts Electrical Requirements: 115 VAC, 50-60 Hz, 2 AmpsShipping Weight: 63 lbs
Shipping Dimensions: 22.00 x 24.00 x 30.00
Research or further manufacturing use only, not for food or drug use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.